Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cordless impact drill HDB L20

Cordless rotary hammer drill HDB L20
HAMDRL-CORDL-(HDB L20)

Art.-no. 5717312001
EAN 4099618034619

Prices for customers after login
Cordless impact drill HDB L20

Art.-no. 5717312001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rotary hammer with 3 functions, rotary for drilling metal, wood and plastic, rotary with hammer for construction products and chiseller.

3 operating modes selector:


  • Drill.

  • Hammer drill.

  • 2.8 J hammer/chiseller.


Efficient brushless motor


  • Brushless for less maintenance

  • Powerful with longer working life and 32 % more efficient.


Perfect control.


  • Light equipment weighing 2.6 kg

  • Has a comfortable auxiliary handle for the user.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hammer drilling into concrete, stone and brick, and light chiselling work.

Nominal voltage

18 V

Number of batteries/battery capacity

0 x 4 Ah

Min./max. idle speed

0-1200 1/min

Impact energy

2.8 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

2.6 kg

Min./max. recommended drilling diameter in concrete

3-26 mm

Max. drilling diameter in concrete

26 mm

Conditions for drilling capacity in concrete

Medium hardness (ø = 24 mm)

Max. drilling diameter in steel

13 mm

Length

35.5 cm

Height

10 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Drill bit SDS Plus quick fit

DRL-HAM-PLUS-8X160MM

Quick fit bit with a simple tip, especially designed for drilling a range of materials such as concrete, reinforced concrete, masonry, brick and stone.
x 1 pcs
Safety glasses Standard

SAFEGOGL-STANDARD-PC-TINTED

All-round design for maximum side protection.
x 1 pcs
Point chisel SDS-Plus Red Stripe

PTCHIS-PLUS-L250MM

REDSTRIPE
Designed for hard-to-break materials, once all the impact energy of is concentrated at a point.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information