Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cordless Hammer Drill BRH 18BL

Cordless rotary hammer drill BRH 18BL
HAMDRL-CORDL-LIION-(BRH 18 BL)-2X5AH

Art.-no. 5717508012
EAN 4056807455457

Prices for customers after login
Cordless Hammer Drill BRH 18BL

Art.-no. 5717508012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



3-Mode Selector Switch: Rotary hammer, rotation-only and hammer-only


Increased versatility for all drilling and chiselling applications



Very good performance – to – weight ratio


Light weight at 3,6kg with outstanding impact energy of 2,0 J



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold



·Max. impact energy:2J


·Weight of machine without rechargeable battery :3.0kg


·Weight of rechargeable battery: 0.6kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hammer drilling in concrete, stone and masonry. Also suitable for light chiseling work

Nominal voltage

18 V/DC

Number of batteries/battery capacity

2 x 5 Ah

Min./max. idle speed

0-1200 rpm

Impact energy

2 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

3.6 kg

Min./max. recommended drilling diameter in concrete

0-20 mm

Max. drilling diameter in concrete

20 mm

Max. drilling diameter in steel

13 mm

Length

318 mm

Height

295 mm

Cordless Hammer Drill BRH 18BL including:
Quick Charger BC-18V-LI-H
1 x
Quick Charger BC-18V-LI-H

CHRG-(BC-18V-LI-H)-230V-65A

Description: Suitable for current 18V batteries
Quantity: 1 x
Handle
1 x
Handle

SIDE HANDLE ASSY

Quantity: 1 x
LI-ION BATTERY PACK 18.0V CLASSIC
2 x
LI-ION BATTERY PACK 18.0V CLASSIC

BTRYPCK-LIION-CLAS-(20V MAX)-18V/5AH

Description: Compact, reliable and powerful. Quick charges in a matter of 40 minutes*
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information