Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Cone grease nipple

Cone grease nipple, others
NPL-CST-(ZNY)-70DGR-NPT-1/8IN

Art.-no. 0986170182

EAN 4099618893124

Prices for customers after login
Cone grease nipple

Art.-no. 0986170182

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

70° offset

Thread type x nominal diameter x pitch (d1)

NPT1/8 x 27

Nominal diameter (d1)

1/8 in

Material

Carbon steel

Surface

Zinc plated yellow

Thread type

National pipe tapered thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information