Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Compressed air spray

Compressed-air spray vertical application
CASPR-TRANSP-400ML

Art.-no. 0893620031
EAN 4061975452085
Prices for customers after login
Compressed air spray

Art.-no. 0893620031

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For dry cleaning of hard-to-reach electronic equipment or components

Flammable product!


Easy to use


  • It removes dust quickly and effortlessly.

  • It does not contain oil or abrasive particles and has a minimal odour.

  • CFC-free; it does not damage the ozone layer.
Notice
  • Keep out of reach of children

  • Keep away from heat, hot surfaces, sparks, open flames and any other sources of ignition

  • No smoking

  • Do not spray on open flames or any other sources of ignition

  • Do not pierce or burn the can, even after use

  • Do not spray on sources of heat

  • Protect from sunlight. Do not expose to temperatures above 50°C

  • Keep upright

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for removing dust and dirt on keyboards, computers, clocks, precision equipment etc.

Instructions

Power down the equipment before application.


Disconnect the equipment from the mains during cleaning.

Contents

400 ml

Colour

Transparent

Chemical basis

Propane

Shelf life from production

24 Month

Density

0.55 g/ml

Density conditions

at 50°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal dirt absorber compound

MUDABSORB-UNIVERSAL-150G-CUP

For cleaning hard-to-access places such as keyboards, telephones etc.
x 12 pcs
Micro-fibre cloth Universal

MICROCLTH-BLUE-40X40CM

Premium unmatched 80/20 polyester/polyamide weave
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information