Combination wrench CRV
Combination wrench assortment metric 6 pieces
COMBIWRNCH-SORT-CR-V-ST-6PCS
Register now and access more than 125,000 products
Main features
- Made from heat-treated chromium-vanadium steel.
- Hardness between 42 and 48 HRC
- Plastic holder.
- Matte finish.
- Laser-engraved logo.
- Complies with DIN 3113 standard
- Sizes included: 8, 10, 11, 12, 13 and 14
Advantages
- Organisation
- A range of wrench sizes in a single set.
- Easy to transport.
Do not hit the wrenches with hammers or club hammers to loosen jammed screws or nuts. The wrenches have not been designed to withstand this type of impact. Always wear protective goggles and gloves.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Number of pieces in assortment/set | 6 PCS |