Combi vehicle sponge
Vehicle sponge combination
VEHSPNG-COMBI-BLACK-180X120X60
Art.-no. 0899700413
EAN 4099618847097
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For professionally handwashing vehicles
The combi vehicle sponge has two different surfaces
- The grey side is made of soft foam that promotes foaming and can absorb a lot of fluid, making it easy to remove dirt and clean the vehicle.
- The black side can be used to remove stubborn dirt, e.g. residues from insects, without physical exertion. It is designed so that it is gentle on the paint and does not leave any scratches.
Notice
After use, rinse under clean water, wring out well and allow to air dry.
Application area
Product information
Datasheets(X)
Application area
The vehicle sponge combination is versatile and has been specially developed for vehicle cleaning
- Two different sides
- Promotes foaming
- Absorbent
- Gentle on paintwork
Dampen the sponge before use. To do this, immerse the sponge in the wash bucket so that it absorbs a lot of water - this will ensure the sponge cleans the vehicle gently.
Material | Foam |
Colour | Grey, Black |
Length x width x height | 180 x 120 x 60 mm |
Length | 180 mm |
Width | 120 mm |
Height | 60 mm |