Cold asphalt
Repair asphalt cold mix
REPASPH-CLDMIX-25KG
Art.-no. 08903508
EAN 4056807305943
Register now and access more than 125,000 products
- Can be applied straight from the container.
- Adheres to various materials: concrete, cement, wood etc.
- High-strength.
- Its granulometry prevents vehicles from slipping due to surface dust build up. Also promotes water drainage.
- Maintains its properties against changes in temperature (summer - winter) during storage and when applied.
- Does not crack and maintains its adherence once set.
- Easy to handle and compact.
- Can withstand traffic after application.
- Does not stick to tyres.
- Very slight odour.
- Not hazardous to the environment and is not considered toxic waste.
- Is disposed of as rubbish.
Water-based product. Working temperature from +5°C.
If the product is used below +5°C, it will harden. If the product hardens, temper it for 8-24 hours, leaving the canister indoors with temperatures above 15°C.
These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.
Datasheets(X)
Superior quality black asphalt mix that sets at room temperature.
Immediate repair of potholes, cracks, damaged asphalt surfaces on roads, streets, car parks, access ways etc.
Reconstruction of building trenches.
Reconstruction of sewer, hydrant, manhole contours etc.
Creation of access ramps and small cambers.
Creation of rumble strips for road traffic.
Creation of non-slip surfaces.
We recommend a maximum thickness per coat of 1.6 to 2 cm.
Weight of content | 25 kg |
Colour | Grey |
Smell/fragrance | Mild |
Shelf life from production | 12 Month |
| Technical data | |
| Composition | 100 % emulsion and porphyry aggregates |
| Granulometry | Between 3 and 8 mm |
| Gaps in mixture | Between 25 and 27.5 % |
| Average density in air | Between 1.8 g/cm3 and 2.1 g/cm3 |
| Loss due to wear | Between 0.1 % and 0.3 % |
| Output | 25 kg/m2 for 1.6 cm thicknesses |