Claw Hammer with Ash Handle REDSTRIPE
CLWHAM-W.ASHHNDL-24OZ
Register now and access more than 125,000 products
Head made from forged carbon steel and fully polished.
Dual-purpose
Smooth flat round striking face.
Pull nails without damaging the base product
Curved design claw enabling easy nail removal and prying tasks.
Comfortable grip
Different weight options to fulfill required application for striking power and control.
Durable Construction
Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Do not reheat, grind, weld, or redress the hammerhead.
- Do not use a rusty hammer with a handle as the wood could be rotting
Datasheets(X)
General carpentry, framing, nail pulling, cabinet making, assembling furniture, upholstering, finishing, riveting, bending or shaping metal, striking masonry drills and steel chisels, and more.
- Select a claw hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Hammer weight | 24 oz |
Length | 333 mm |
Material of handle | Ash |