Clamps Nylon
Plastic cable tie PA, UV resistant
CBLTIE-PLA-BLCK-8,8X780MM
Art.-no. 0502188780
EAN 4061975997654
Register now and access more than 125,000 products
Strong, secure attachment
- Made in nylon 6.6, which ensures high tensile strength, and resistance to wear and temperature (-40°C to 85°C).
- Excellent behaviour in the presence of fuels, grease, oil and organic compounds.
- Halogen- and silicone-free.
For outdoor applications, use black plastic clamps for optimal performance against UV ray exposure.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Recommended for attaching automotive wiring, hoses and components, industrial maintenance, lifts, machinery, electrical panels and more.
Material | PA 6 - Polyamide |
Colour | Black |
Width | 8.8 mm |
Length | 780 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!