Cavity Grease
LUBGRSE-CAV-SPRAY-WHITE-200ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
A lubricating grease developed to protect metal plates and joints from oxidation and rust
- Based on paraffin and lithium soap
- White color which allows the visualization of the lubrication point and indicates when a new application should be made.
- Resistant to water (including salt water) and oxidation caused by high humidity
- Reduces friction
- Resists working temperature up to +135°C
Product information
Datasheets(X)
Application areaAll types of bearings, transmission chains, door pins, axles, hinges, cables, and slip bearings.
InstructionsMake sure lubrication point is clean and free of grease, dirt and dust
Chemical basis | Mineral oil |
Oil basis | Paraffin-based lubricant |
Colour | White |
Density | 0.9 g/cm³ |
Smell/fragrance | Characteristic |
Min. dripping point | 180 °C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 135 °C |
Kinematic oil basis viscosity | 150 mm²/s |
Silicone-free | No |
AOX-free | Yes |
Contents | 200 ml |
Weight of content | 150 g |
Shelf life from production | 24 Month |