Carburettor and throttle valve cleaner
Carburettor and throttle valve cleaner, others
CARBUCLNR-THRTLVLVECLNR-(W-MAX)-300ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Smell/fragrance | Characteristic |
Chemical basis | Xylene |
Shelf life from production | 48 Month |
Density | 0.83 g/cm³ |
Density conditions | at 20°C |