Cable clamp type 4
CBL-CLMP-SPARKPLUG-CLIO/KAN
Art.-no. 0501501135
EAN 4099618309663
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Distance 2 | 57.9 mm |
Width | 7.4 mm |
Material thickness | 1.5 mm |
Material | Polyoxymethylene |
Corresponds to original spare part number | PA6MD20GF10 |
