Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

CAT III 600 V TRMS DIGITAL MULTIMETER

Digital multimeter CAT III 600 V TRMS
MULTIM-DGT-CAT-III-600V

Art.-no. 0715530060

EAN 4099618418754

Prices for customers after login
CAT III 600 V TRMS DIGITAL MULTIMETER

Art.-no. 0715530060

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The CAT III 600 V TRMS digital multimeter is a high-performance instrument designed for professional electricians and electrical maintenance enthusiasts. Provides accurate True RMS measurements, ideal for analysing current, voltage, resistance, capacitance, continuity, diodes and more, complying with strict safety standards.
  • Complies with IEC 61010 CAT III.

  • Multifunctional.

  • Advanced precision with True RMS measurement.

  • Application versatility.

  • Visual and acoustic indicators.

  • Made from high-quality materials, making it durable and very practical.

  • Result hold and maximum value buttons make work faster

  • LCD display: With 4,000 counts, backlighting and visual alerts (red/green).

  • Safe design: CAT III 600 V protection with replaceable fuses and insulating cover.

  • True RMS: Precise measurement of non-linear or distorted electrical signals.

  • NCV and live test: Detects non-contact voltage and identifies live lines.

  • Multifunctional: Measurement of AC/DC current, AC/DC voltage, resistance, capacitance, continuity, diode and battery testing.

  • Portable: Compact size with built-in flashlight and auto power off.
Notice

Do not exceed the maximum input voltage of 600 V. Replace fuses and batteries using types with identical specifications to ensure safety.


Check the integrity of the housing and probes before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Multifunctional: AC/DC voltage, AC/DC current, capacitance, resistance, temperature, continuity etc.

  • Electric car workshops, industry in general, construction, heavy-duty service workshops, dealerships etc.

Display

LED/LCD

Automatic switch-off

15min

Overvoltage protection category

CAT III/600 V

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

75 x 48 x 151 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information