Brush belt, coarse
Coarse brush belt
BRSHBL-COA-PGP-DBS3500
Art.-no. 07033501
EAN 4024835137423
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
- For fast removal of undercoating, sealing compounds, paint, rust and films
Notice
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
Removal of underseal, sealing compounds, paint, rust and films.
Especially suitable for areas around weld seams, contours and edges.
With sand blasting effect, ensures good adhesion for tin coating and trowel application.
| Width | 23 mm | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
