Brake fluid DOT 3
Brake fluid DOT 3
BRKFLUD-DOT3-ISO4925-250ML
Register now and access more than 125,000 products
Complies with specification SAE J1703; FMVSS116 DOT3;ISO4925and GB12981-2012
Excellent resisting gas block performance
Ensure the brake safety under high temperature.
Excellent fluidity at low temperature
-40 oC Kinematics viscosity ≦1500 mm2/s
Outstanding corrosion protection
Excellent performance of resisting metal causticity.
Compatible with rubber
- The brake fluid is easy to absorb moisture from the air, therefore the cap of bottles must be screw down after using it.
- The brake fluid can erode the paint of automobiles, therefore the brake fluid do not drop on it and must be wipe immediately if dropping occur.
- Stored it in the location of avoiding sunlight 、cool and dryness.
Datasheets(X)
Contents | 250 ml |
Colour | Light yellow |
Chemical basis | Polyglycol ether |
Shelf life from production | 36 Month |
Min. wet boiling point | 145 °C |
Min. dry boiling point | 245 °C |
Density | 1.023 g/cm³ |
Density conditions | at 20°C |
pH value | 9.3 |