Brake Fluid DOT3 Price & Performance
Brake fluid DOT 3 205/140
BRKFLUD-DOT3-(205-140)-CLASS3-250ML
Register now and access more than 125,000 products
High Boiling Point
Prevent vapor lock and enjoy consistent braking stability under various driving conditions. Features a high boiling point, ensuring optimal performance even during intense braking scenarios
Excellent Chemical Stability
It resists degradation over time, promoting a longer lifespan for your brake components and maintaining integrity through extended use
Effective Corrosion Resistance
Protect vehicle’s metal components. Possesses superior corrosion resistance properties. This shielding effect helps to reduce wear and tear on critical brake system parts, enhancing overall durability
High Compatibility
Compatible with a wide range of braking systems, making it a versatile choice for various vehicles
Low Hygroscopicity
Minimize moisture impact. This feature helps to retain performance and stability over time by reducing the risk of moisture-related issues, such as brake fluid deterioration
Datasheets(X)
• Refill or replace brake fluid during regular vehicle maintenance or if braking feels less responsive.
• Use DOT3 fluid when recommended by your vehicle manufacturer, especially for standard passenger cars and light trucks.
1. Check the brake fluid level in the reservoir.
2. If low, add DOT3 brake fluid until it reaches the recommended level.
3. Avoid mixing with other fluid types for optimal performance.
4. Dispose of any leftover fluid properly, following local guidelines.
Contents | 250 ml |
Colour | Light yellow |
Chemical basis | Polyglycol ether |
Shelf life from production | 5 Years |
Min. wet boiling point | 140 °C |
Min. dry boiling point | 205 °C |
Density | 1.058 g/cm³ |
Density conditions | at 20°C |
pH value | 7-11,5 |