Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Body repair kit 10Ton

Bodywork straightening tool assmnt heavy 17 pieces
BDYWRKSRTL-SET-(KRW-10T)-17PCS

Art.-no. 071557 010

EAN 4056807119601

Prices for customers after login
Body repair kit 10Ton

Art.-no. 071557 010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thick walled extension tubes for added strength and longer life

Perfect for lifting, pushing, pulling, bending, straightening and spreading



Provides ease for pumping


Thanks to long handle provides ease for pumping



Additional strength and longer service life


Thick walled extension tubes



Scope of delivery:


  • 1x hand pump with hose

  • 1x stroke pressure cylinder

  • 1x high pressure hose

  • 1x extension pipe 110 mm, 1x 265 mm, 1x 365 mm and 1x 520 mm

  • 1x expander widget

  • 1x hanging foot

  • 1x flat top

  • 1x wedge head

  • 1x square head

  • 1x active connection shaft

  • 1x round head

  • 1x spherical head

  • 1x base plate

  • 1x blow mold case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. lifting capacity

10 ton

Product weight (per item)

31.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information