Bedliner kit
Anti-corrosion Bedliner Kit
CORRPROT-2K-A5,7FLOZ-W26FLOZ-2PCS
Art.-no.
0893565130
EAN 4058794169799
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Protect with the easy to use coating that provides a nice-looking, long-lasting protective coating that protects your truck against a wide range of extreme condition and extends longevity of almost any surface
- Can be easily applied by a schutz style spray gun, brush, or roller
- Fast drying protective coating that provides excellent UV protection
- Remains permanently flexible
- Contains corrosion inhibitors
- Seals surfaces against moisture & corrosion
- Greatly increases resale value of vehicles
- Superior Semi-Gloss finish
- Can vary film build for different applications
- Can vary texture to achieve different finishes
Product information
Datasheets(X)
Instructions
1. Pour Part B (Catalyst) into Part A (Resin) can. Replace cap
2. Shake for 2 minutes vigorously
3. Attach Schutz Gun and Shoot onto surface you want to protect
Contents | 123 fl.oz |
Colour | Black |
Corrosion protection period | 72 h |
Drying time | 72 h |
Min./max. processing temperature | 10 to 38 °C |