Beauty bag
Beauty bag
BG-PERSONAL-ITEMS-GREY-CARGO-DIVISION
Art.-no. 0WAG005138
EAN 4068362186646
Register now and access more than 125,000 products
Durable & High-Quality Material
Crafted from strong polyester fabric, ensuring long-lasting use and resistance to wear and tear.
Ultra-Lightweight & Portable
Easy to carry, making it perfect for travel, gym, or everyday use.
Compact Yet Spacious
Smartly designed to hold all your makeup, skincare, and toiletries without bulk.
Sleek & Travel-Friendly
Thoughtful dimensions ensure a slim profile, fitting effortlessly into handbags, backpacks, or luggage.
Effortless Organization
Keep your cosmetics and essentials neatly arranged for quick access on the go.
Datasheets(X)
Gross weight | 410 g |
Material | PES - Polyester |
Height | 13 cm |
Length | 25 cm |
Width | 7.5 cm |