Battery-powered LED pocket torch Power LED
Rechargeable-battery LED torch POWER
TRCH-BTRY-POWER-LIION-1LED-US
Art.-no.
0827805311
EAN 4050641396822
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rechargeable LED pocket torch with multi-level switch.
- Up to four hours of light
- Aluminium alloy housing
- Protection class IPX6 - watertight
Four different functions:
- Full brightness
- Reduced brightness
- Flashlight
- SOS
Product information
Datasheets(X)
Flusso luminoso | 320 lm |
Lighting range | 100 m |
Luminous period | 5 h |
Charging time | 5.5 h |
IP protection class | IP X6 |
Tipo batteria/batteria ricaricabile | Li-lon |
Nominal voltage | 3.7 V/AC |
Rechargeable battery/battery capacity | 2200 mAh |
Min./max. charging voltage | 12-24 V/DC |
Plug type | A |