Battery Pole Protector
PROTFLM-BTRYTRML-220ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Developed to form a protective film on battery poles or terminals.
- Protects against moisture and battery acids that cause corrosion
- Prevents voltage drops and extends battery life
Product information
Datasheets(X)
Application area
Battery poles and terminals
Instructions
Shake before use. With the help of a steel brush, carefully clean the battery poles. Install the cables and spray a thin layer on the surface at a distance of approximately 20 cm. In a few minutes, the film will be completely dry.
Contents | 220 ml |
Colour | Blue-green |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 0.90 g/cm³ |
Min. temperature conditions | 0 °C |
Max. temperature conditions | 50 °C |