Basic overalls
Overall, Basic line
BASIC OVERALL GREY M
Art.-no. M005037001
EAN 4250634497288
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Impressive hard-wearing overalls made from 100% cotton with excellent wearing comfort and fashionable accents.
- Oeko-Tex® Standard 100
- 2 front pockets, rear pocket, breast pocket, thigh pocket, folding rule pocket, mobile phone pocket
- Reflective piping
- Stand-up collar, concealed 2-way zip
- Elasticated waistband
Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.
Product information
Datasheets(X)
Colour | Grey |
Size | M |
Material | Cotton |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |