Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Basic hand-held riveting device

Hand-held riveting device BASIC
RIVNUTPLRS-ALU-BASIC-4RIV-(D2,4-4,8MM)

Art.-no. 0948240481
EAN 4066443015144

Prices for customers after login
Basic hand-held riveting device

Art.-no. 0948240481

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hand-held riveting device for aluminium, steel and stainless steel rivets.
  • Made from aluminium.

  • Finished in epoxy paint.

  • PVC-coated forged steel handle.

  • Length: 250 mm.

  • Includes four nozzles and a wrench for changing them.

  • For rivets dia. (mm): 2.4 mm (3/32 inch), 3.2 mm (1/8 inch), 4.0 mm (5/32 inch), 4.8 mm (3/16 inch).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information