Ball joint puller, drop-forged
Universal ball-joint separator drop-forged
SEPR-BALJNT-D27MM
Art.-no. 071552 30
EAN 4024835927833
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For easy and gentle ejection of ball joint bolts on push rods and tie rods
- Special puller tool for motor vehicles
- Extremely simple and rapid application
- Rolled, hardened and burnished spindle
- Drop-forged body
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 27 mm |
Clamping depth (B) | 56 mm |
Width (C) | 60 mm |
Spindle length | 80 mm |
Thread dimension | M18 x 1.5 |
Width across flats | 19 mm |
