BATTERY G14, 14.4 V for cordless blind rivet gun ANG 14 and cordless rivet nut gun ANG 310
Battery G14 14.4 Volt for ANG 14 ANG 310
BTRYPCK-LIION-G14-14,4V/1,3AH
Art.-no. 070091513
EAN 4049557915197
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Nominal voltage | 14.4 V/DC | 
| Rechargeable battery/battery capacity | 1.3 Ah | 
| Charging time | 50 min | 
| Suitable chargers | LG 14 | 
| Product weight (per item) | 355.000 g | 
| Suitable machines | Würth ANG 14 | 
| Type of rechargeable battery/battery | Li-lon | 
 
