Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

BATTERY DRILL DRIVER ABS 12 POWER CLASSIC

Cordless drill driver ABS 12 POWER CLASSIC
DRLDRIV-CORDL-(ABS12 PWR CLASSIC)-2X2AH
MASTER

Art.-no. 5717512012
EAN 4062856584529

Prices for customers after login
BATTERY DRILL DRIVER ABS 12 POWER CLASSIC

Art.-no. 5717512012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very compact, powerful *12V max. lithium ion drill driver. Ideal for all light drilling and screwing applications.

Built-in LED light


Helps when working in a small and dark space



Battery Indicator


Convenient for following the remaining battery power



Very precise adjustment


  • 18 torque steps and position for drilling

  • Allows multiple screwing applications


4 Pole brushless motor


Delivers double the torque in comparison to tradition 2 pole ones



Brushed can motor


  • Low overall construction costs

  • Simple and inexpensive controller

  • Controller not needed for fixed speed

  • Ideal for extreme operating environments


Ergonomic design with soft grip


Pleasant work without fatigue



Small and light weight


For long term operation in hard to reach places

Notice

*12V Max (10,8V Nominal)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. drill chuck span width

1-10 mm

Included in delivery

1 X ABS 12 Power Classic Bare Tool (5717 521 010)
1 X Combi Charger 12~14.4V (5717 901 022)
2 X 12V 2.0Ah Batteries (5717 801 201)
1 X Plastic Case

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2.0 Ah

Max. drilling diameter in steel

10 mm

Length

164 mm

Height

178 mm

Weight of machine with rechargeable battery

1 kg

BATTERY DRILL DRIVER ABS 12 POWER CLASSIC including:
2 x
LI-ION BATTERY PACK 12.0V / 2.0Ah CLASSIC

BTRYPCK-LIION-12V/2,0AH-CLASSIC

MASTER
Description: Compact, reliable and powerful. Quick charges in a matter of 40 minutes*
Quantity: 2 x
ALG14/3 COMBI CLASSIC  10.8/14.4 CHARGING UNIT
1 x
ALG14/3 COMBI CLASSIC 10.8/14.4 CHARGING UNIT

CHRG-(ALG14/3 COMBI CLASSIC)-PLG/C

MASTER
Description: Compact, reliable and powerful. Provides quick charges in a matter of 30 minutes.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information