Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Anti-Squeak for Brake Pads

Anti-squeak spray for brakes, high temperatures
BRKSPR-ANTISQUEAK-300ML

Art.-no. 0890106300
EAN 4099618709319

Prices for customers after login
Anti-Squeak for Brake Pads

Art.-no. 0890106300

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Eliminates noise caused by brake pads
  • Eliminates noise/squealing caused brake pads
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Shake before use. Brake pads should be clean, dry and free of rust. Spray two thin, even coats of product on the back of the brake pads from a distance of 20 to 30 cm. Allow to dry 5 to 10 minutes before installation.

Contents

300 ml

Weight of content

246 g

Colour

Red

Smell/fragrance

Characteristic

Chemical basis

Methyl acetate

Shelf life from production

18 Month

Density

0.82 g/cm³

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information