Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Angle grinder WEP800

ANGLGRIND-EL-800W-220V-115MM

Art.-no. 5707001115

EAN 4066443006647

Prices for customers after login
Angle grinder WEP800

Art.-no. 5707001115

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool suitable for cutting and roughing materials and stone without the use of water.

Consistent performance and speed.


  • 800 W motor.

  • Motor with dual anti-abrasion protection.

  • Brushes are easily accessible without having to dismantle the tool.


Compact, ergonomic and safe design.


  • Optimal balance and compact design.

  • Auxiliary handle with two positions.

  • Safety slide control.

  • Spindle lock button for disc replacement.

  • Weighs 1.7 kg
Notice

Never use the tool if the electrical cable is damaged. Never charge the tool using an electrical cable. Never use the tool for polishing work. Never use the machine in conjunction with accessories that were not designed to be used with the tool. Never use damaged discs. Never place your hands near the disc when the tool is in use. Never use cutting or grinding discs that require water cooling. Never use this tool in contact with water. Never use without protection.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Read the instruction manual carefully. Always handle the tool using the rubber grip and wear suitable gloves when there is a risk of electrical cables breaking. Secure the tool with both hands during cutting or roughing work. Keep the protective layer securely attached to the tool. Always wear appropriate PPE for the task in hand. Keep people away from the work area. Anyone else entering your work area must wear PPE. Always keep the tool and any openings clean.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety glasses Standard

SAFEGOGL-STANDARD-PC-CLEAR

All-round design for maximum side protection.
x 1 pcs
Assembly glove PU Black

PROTGLOV-SPEC-PU-BLACK-SZ7

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information