Angle grinder EWS 11-115-C CLASSIC
ANGLGRIND-EL-(EWS11-115C CLASC)-1100W
Art.-no. 5717086010
EAN 4099618579912
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful 1100W angle grinderwith constant speed control for medium cutting and grinding
Ultra-motor power of 1100W with electronic controller application
Enhanced motor life span with the application of dust protection on motor
Enhanced tool durability
Auto brush switch off
Easier change of grinding wheels
Spindle lock-up push button
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 115 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.6 kg |
Cable length | 2 m |