Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Angle grinder EAG 115C

Angle grinder EAG 11-115-C
ANGLGRIND-EL-(EAG11-115C)

Art.-no. 5717005010

EAN 4046777731774

Prices for customers after login
Angle grinder EAG 115C

Art.-no. 5717005010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1,100 W angle grinder with constant speed control for medium-duty cutting and grinding tasks
  • Ultra-powerful 1,100 W motor with electronic controller

  • Improved motor service life due to motor dust protection

  • Automatic brush shut-off for improved tool life

  • Push-button spindle lock for easier changing of the grinding disc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

115 mm

Weight of machine

1.6 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information