Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Aluminium adhesive tape

Aluminium adhesive tape
ADHTPE-ALU-50MMX50M

Art.-no. 0874100398
EAN 4066443017162
Prices for customers after login
Aluminium adhesive tape

Art.-no. 0874100398

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Soft aluminium foil tape with acrylic adhesive.

Soft aluminium foil


  • Siliconised paper sleeve for easy handling

  • Especially suitable for plumbing and pipe work


Very good resistance to heat, cold and moisture



User-friendly


  • Very flexible and malleable

  • Easy to unroll and can be torn off by hand


Meets fire resistance requirements


DIN 4102-A2



Suitable for manual work


  • For applications in refrigeration and air-conditioning systems, thermal insulation, ventilation etc.

  • Plumbing work

  • Heat-resistant panels

  • Connection and continuity of the vapour barrier on self-supporting insulating panels

  • Bonding of insulation panels in construction
Notice

The adhesive tape must be protected from dust, heat, moisture, direct sunlight and solvent vapours. The recommended storage temperature is between 10°C and 25°C.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information