Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Allen key set with lock washer

Allen key set with retaining ring
ALLENKEY-SORT-LOKWSH-(1,5-10MM)-9PCS
ZEBRA

Art.-no. 071550 100
EAN 4045989095223

Prices for customers after login
Allen key set with lock washer

Art.-no. 071550 100

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ball head, extra-long version with retaining ring, in plastic holder with sliding function, 9 pieces.
  • Chrome-Vanadium steel, through-hardened, matt Chrome-plated

  • Ball head enables screws to be tightened at angles of up to 25°

  • Plastic holder with sliding function for one-handed opening

  • Content: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm


Retaining ring


  • High-strength spring steel retaining ring holds the screw firmly in any position

  • Retaining ring on keys from size 3 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Hexagon socket

Number of pieces in assortment/set

9 PCS

Design

Long

Allen key set with lock washer including:
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS1,5

ZEBRA
Description:
1.5 mm
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS2

ZEBRA
Description:
2 mm
Quantity: 1 x
Allen key, hexagon socket with ball head Extra-long design
1 x
Allen key, hexagon socket with ball head Extra-long design

ALLENKEY-HEXSKT-BALLHD-WS2,5

ZEBRA
Description:
2.5 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-3,0MM

ZEBRA
Description:
3 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-4,0MM

ZEBRA
Description:
4 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-5,0MM

ZEBRA
Description:
5 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-6,0MM

ZEBRA
Description:
6 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-8,0MM

ZEBRA
Description:
8 mm
Quantity: 1 x
Allen key, ball head
1 x
Allen key, ball head

ALLENKEY-BALHD-HOLDRG-10,0MM

ZEBRA
Description:
10 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information