Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Adhesive tape, universal

Adhesive tape, universal, others
ADHTPE-UNI-48MM-40M

Art.-no. 0874100480

EAN 4066443149283

Prices for customers after login
Adhesive tape, universal

Art.-no. 0874100480

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

Cast aluminium

Adhesive base

Acrylic

Colour

Aluminium (base material)

Width

48 mm

Length

40 m

Thickness

0.04 mm

Elongation at break

100 %

Min./max. processing temperature

1 to 90 °C

Shelf life from production/conditions

36 Month / at 15°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information