Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Adhesive lubricant

Adhesive lubricant, others
ADHLUB-(W-MAX)-300ML/200G

Art.-no. 5982113300

EAN 4099618914409

Prices for customers after login
Adhesive lubricant

Art.-no. 5982113300

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Distillates, petroleum, hydrotreated heavy naphtenic

Oil basis

Mineral oil

Colour

Colourless

Smell/fragrance

Characteristic

Density

0.75 g/cm³

Min. temperature conditions

-10 °C

Max. temperature conditions

140 °C

Max. temperature resistance

140 °C

Min. flashing point of active ingredient

0 °C

Min. flashing point

-60 °C

Kinematic oil basis viscosity

5.31 cSt

Resin-free

Yes

AOX-free

Yes

Resistance against

Water, Heat

Contents

300 ml

Weight of content

200 g

Shelf life from production

48 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information