Acrylic primer 1C spray can
PRIM-SPRAY-GREY-400ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 400 ml |
Chemical basis | Acrylate adhesive |
Colour | Grey |
Drying time | 30 min |
Yield (area) | 1.75 m² |
Max. drying time | 24 h |
Max. coating thickness | 25 µm |
Max. processing temperature | 25 °C |
Min./max. temperature resistance | 15 to 100 °C |
Max. temperature resistance | 100 °C |
Min. spraying distance | 20 cm |
VOC concentration (CH) | 673 g/l |
Min. processing temperature | 15 °C |
Max. spraying distance | 30 cm |
Shelf life from production | 5 Years |
Conditions to maintain shelf life from production | at 20°C |