Abrasive cloth
Abrasive cloth, sheets
ABRCLTH-BOW-KPR-G100-230X280MM
Register now and access more than 125,000 products
Sheet material
Extremely flexible J-fabric
Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.
Full synthetic resin bonding
Long service life. Excellent grain adhesion under extreme loads even in the edge zones.
Datasheets(X)
For refining or roughening up surfaces, deburring, for sanding edges and curves, profiles and fillets, for derusting and for processing plastics.
Areas of application: Metalworking companies of all kinds, e.g. tool manufacturing and construction of jigs and fixtures, mechanical engineering, metalworking, engine construction, locksmith's shops, mechanical and electrical motor vehicle systems, electrical engineering companies, aluminium and stainless steel processing companies.
Materials to be processed: Metals, non-ferrous metals, steel, stainless steel, cast metal, aluminium alloys and plastics, e.g. GFRP.
![]() | |
Length | 280 mm |
Width | 230 mm |
Grid size | 100 |