Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

ANGLE GRINDER EWS 20-180-classic

Two-hand angle grinder EWS 20-180-Classic
ANGLGRIND-EL-(EWS 20-180-CLASSIC)-2000W

Art.-no. 5717022130

EAN 4056807411200

Prices for customers after login
ANGLE GRINDER EWS 20-180-classic

Art.-no. 5717022130

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

2000-watt angle grinder for disks with max. 180 mm diameter.

Handle can be placed in three different positions


Optimum for both grinding and cutting



Large spindle lock-up push button


For an easier change of grinding wheels



Automatic cut-off carbon brushes


Protects the motor and ensure a longer service life



Rubber grip handle


Ensures great comfort in the course of operation



Anti-vibration side handle


Providing uncompromising user comfort for extended periods of work



High level of user protection


High quality protective hood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

2000 W

Power output

1350 W

Max. idle speed

8500 rpm

Max. cutting disc diameter.

180 mm

Thread type x spindle-thread diameter

M14

Weight of machine

4.3 kg

Cable length

2.5 m

ANGLE GRINDER EWS 20-180-classic including:
1 x
Nut

SP-CLAMPING FLANGE

Quantity: 1 x
Key
1 x
Key

SP-KEY

Quantity: 1 x
Handle
1 x
Handle

SP-AUXILIARY HANDLE

Quantity: 1 x
Protective hood
1 x
Protective hood

SP-GUARD CAP

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information