Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

ABS/EBS connector, 5-7 pin plug

5/7 pin plug ISO 7638 ABS/EBS
PLUG 7 POLES (ABS)

Art.-no. 0510950100
EAN 4011231442121

Prices for customers after login
ABS/EBS connector, 5-7 pin plug

Art.-no. 0510950100

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the repair of ABS/EBS cables
  • Waterproof truck plugs for ABS

  • Male plugs protected by a mechanical stop

  • Individually insulated conductor cables

  • Maximum current rating: 30 A

  • Protection in the disconnected position by a watertight cover with gasket

  • For use between -40 °C and +110 °C

  • Long service life, approximately 20,000 connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Provides the electrical connection necessary for using the ABS system between the tractor and trailer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information