Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

3/4" spiral socket set

3/4 inch spiral socket set
SPRLSKT-SET-3/4IN-TWIST-EXT-7PCS

Art.-no. 096514 950
EAN 4045989630950

Prices for customers after login
3/4" spiral socket set

Art.-no. 096514 950

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.

Precision-manufactured conical spiral profile



3/4" drive in line with to DIN 3122



All sockets also have wrench flats for external drive size 36



Supplied in metal box with high-quality foam insert with clamping effect



Impact screwdrivers suitable



Simple extraction of stripped screws or nuts


thanks to conic spiral shape



Huge savings of time


thanks to quick loosening instead of heating up or drilling out



Ideal for threaded rods or studs


thanks to exterior wrench adapter



Contents: 7 pcs.


  • 6 x 3/4" spiral socket

27 mm, 30 mm, 32 mm, 33 mm, 34 mm and 36 mm


  • 1 x 3/4" ejector punch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all commercial vehicles workshops, locksmith and metalwork shops etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information