3/4 inch power extension With 3/4 inch square drive and ball lock
3/4 inch impact extension
EXT-3/4IN-L175MM
Art.-no.
071414 17
EAN 4011231710978
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive (S2) | 3/4 inch |
Tip size (D2) | 3/4 inch |
Length (L1) | 175 mm |
Socket wrench external diameter (D1) | 45 mm |