Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

24-LED torch

Cordless LED hand-held lamp 24 LED
LAMP-CORDL-LED24-35W

Art.-no. 0827812200

EAN 4045989864331

Prices for customers after login
24-LED torch

Art.-no. 0827812200

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Torch, 24 luminous white LEDs
  • Hanging hook

  • Luminous intensity of LEDs: 12,000 mcd

  • LED life: 100,000 hours

  • Power supply: 3 batteries 1.5-V LR6 (not included)

  • Dimensions: 207 x 59 x 28 mm (WxLxD)

Case with soft-grip finish


  • Provides an excellent grip

Includes magnet


  • Holds the torch on metal surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

IP protection class

IP 54

Type of rechargeable battery/battery

NiCd

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information