Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

160 A WELDING INVERTER

Welding inverter TIG WIS 160 A
WELDSYS-TIG-WIS160COMPACT

Art.-no. 5952380160
EAN 4061975990457
Prices for customers after login
160 A WELDING INVERTER

Art.-no. 5952380160

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Electronic equipment for electric arc welding all types of coated electrode.
  • Includes everything required to start welding, even for inexperienced users thanks to its functionality and ease of use.

  • Unparalleled performance within its price range: 160 A at 100 % with air at 40 ºC thanks to state-of-the-art insulated-gate bipolar transistors with turn-off energy = 0.37 mJ, no-load voltage = 69 VDC.

  • Features a professional cooling system with thermal stability and maximum performance in its category.

  • Makes welding easy, even for inexperienced users, thanks to the smart controls, including Hot Start, Arc Force and Anti Stick, designed to optimise the initial ignition of the arc, improve its stability during welding and prevent the electrode from sticking due to poor handling.

  • Equipment fully prepared for safe use with stabilised generators.

  • Robust construction according to European specifications 2011/65/EU, 2014/35/EU, 2014/30/EU and IEC 60974.

  • Maximum power density - the lightest equipment in its category: only 2.7 kg in weight.

  • Contents: Negative clamp: 1.5 m x 14 mm² - Electrode holder clamp: 1.5 m x 14 mm² - Brush/hammer to remove slag - Carry strap with shoulder support - Aluminium case with reinforced corners.
Notice
  • Under no circumstances should the power cord be replaced. Doing so will void the warranty immediately.

  • Do not use the equipment if the cable is damaged.

  • Use the appropriate PPE when welding.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of work, including heavy-duty work.


Maintenance, construction and DIY.


Suitable for special TIG welding using a tungsten electrode in an inert atmosphere.

InstructionsRead the instruction manual carefully.

Nominal voltage

230 V

Weldable electrodes

2.5 - 3.25 mm

Min./max. electrode welding current

30-160 A

Min./max. TIG welding current

30-160 A

ON time at max. current (40°C)

100 %

Product weight (per item)

1000.000 g

Height

14 cm

Width

9 cm

Length

25 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information