1/4 inch reversible plus pneumatic screwdriver
PISTSCRDRIV-PN-1/4IN-W.ALLENKEY/SPN
Art.-no. 0703195014
EAN 4065746800402
Register now and access more than 125,000 products
Features
- Aluminium housing.
- Compact design for work in hard-to-reach places.
- Adjustable clutch for precise torque control.
- Trigger drive system.
- Both left and right rotation direction.
- 360° rotating air inlet.
- Improved muffler design.
Advantages
- Low maintenance.
- One-handed operation on both sides.
- Includes a muffler.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Ideal for all types of maintenance work and general repairs, comprehensive mechanical work and construction. Suitable for working with wood.
Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. Re-lubricate after 3 to 4 hours of use. Check regularly to make sure all parts are securely attached. Follow this procedure every day before starting work. Always use eye and hand protection. Select the right tip, insert the shank all the way into the drill chuck and adjust the chuck. Always make sure the material to be screwed is firmly held to prevent movement. Always adopt a firm, comfortable posture when using to counteract any sudden movement due to torsional reaction.
Tool holding device | 1/4-inch hexagon socket |
Type | PARAFUSADEIRA |
Rotation speed | 2000 rpm |
Min./max. torque | 45-125 lbf.in |
Operating pressure | 90 psi |
Length | 195 mm |
Air consumption | 4 Cubicfeet/minute |
Min. hose inner diameter | 10 mm |