Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

1/4 inch VDE ratchet set 14 pieces

Tool set VDE 14 pieces
TL-SET-VDE-INSULATED-1/4-14PCS

Art.-no. 0714014014
EAN 4099618098369

Prices for customers after login
1/4 inch VDE ratchet set 14 pieces

Art.-no. 0714014014

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical set consisting of a ratchet and insulated sockets for working on live parts.

Features


  • Reversing device for left and right rotation.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V.


Advantages


  • VDE certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

  • Complete set for multiple applications.


Includes


  • 1x reversible ratchet.

  • 1x T-handle.

  • 10x sockets.

  • 2x extensions.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.

Number of pieces in assortment/set

14 PCS

EN standard

60900

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information