1/2 inch pneumatic impact wrench
Pneumatic impact wrench 1/2 inch
IMPSCRDRIV-PN-1/2IN-860NM
Art.-no. 0703007032
EAN 4061975969712
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-torque 1/2 inch impact wrench, designed with lightweight, high-strength materials, the compact size and low weight enable continuous work.
- Robust, durable aluminium housing for increased resistance.
- Double hammer mechanism, ideal for work requiring impact.
- 1/2 inch hardened square drive ensures accuracy and durability.
- Five adjustable torque levels for tightening.
- Ultra-lightweight design.
- Air outlet on the front designed to prevent operator discomfort.
- Nylon seals to prevent leaks.
- Quick switching of rotation/clockwise or anti-clockwise.
- Reinforced anvil.
Notice
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
Product information
Datasheets(X)
Application areaIdeal for loosening or tightening locking wheel nuts, nuts and screws.
Max. releasing torque | 860 Nm |
Operating pressure | 6.2 bar |
Weight of machine | 2.6 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 114 l/min |
Connection thread | 1/4 inch |