1/2 inch plus pneumatic ratchet
Pneumatic ratchet 1/2 inch light
RTCHSCRDRIV-PN-L262MM-1/2IN
Art.-no. 0703200212
EAN 4065746805858
Register now and access more than 125,000 products
Features
- 1/2 inch square socket.
- Extended neck designed to reach tight areas.
- Has three internal planetary gears for a longer service life.
- High power transmission and durability.
- Lever operation.
- Switch to change direction of tightening or loosening.
Advantages
- Easy to use.
- Parts can be tightened and loosened quickly and easily.
- Strong, lightweight and durable tool.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
For industrial and general automotive work tightening and loosening bolts and nuts in hard-to-reach places.
Read the instruction manual carefully before use. Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. You may need to re-lubricate after 3 to 4 hours of use. Check regularly to make sure all parts are securely attached. Follow this procedure every day before starting work. Always select accessories that are the correct size and design for the work you are doing and operate accordingly.
Tool holding device | 1/2-inch external square |
Max. torque | 50 lbf.ft |
Length | 262 mm |
Operating pressure | 90 psi |
Air consumption | 7 Cubicfeet/minute |
Min. hose inner diameter | 10 mm |