Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

1/2" and 1/4" socket wrench assortment 56 pieces

Multi socket wrench ass. 1/4 + 1/2 inch 56 pcs
SKTWRNCH-SORT-1/4+1/2IN-MULTI-56PCS

Art.-no. 096517 056

EAN 4045989832354

Prices for customers after login
1/2" and 1/4" socket wrench assortment 56 pieces

Art.-no. 096517 056

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extensive 1/4-inch and 1/2-inch combination assortment for a very wide range of applications, ratchets with rotary disc reverse, with multi sockets

Scope of delivery:


1/4 inch range includes:


  • 1 reversible ratchet

  • 1 extension, 100 mm

  • 1 extension, 150 mm

  • 1 cardan joint

  • 12 multi socket wrenches:

  • Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

1/2 inch range includes:


  • 1 reversible ratchet

  • 1 extension, 125 mm

  • 1 extension, 250 mm

  • 1 cardan joint

  • 19 multi socket wrenches 10; 11; 12; 13; 14; 15;

  • 16; 17; 18; 19; 20; 21; 22; 24; 26; 27; 28; 30; 32 mm

  • 1 handle, 1/4 inch

  • 1 adapter with quick-change chuck

  • 15 bits: PH 1, 2, 3; slotted 0.8 x 5.5 mm;

  • Hexagon socket 3, 4, 5, 6 mm

  • TX 10, 15, 20, 25, 27, 30, 40


Multi-purpose profile mounting for the five most common screw heads.


One set is therefore suitable for all requirements.



Covered head shape:


Hexagonal, metric; square, metric; bi-hexagonal, metric; hexagonal imperial and external TX.



High-quality multi-purpose sockets guarantee a long service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

56 PCS

Width x height x depth

350 x 55 x 260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information