Hand-held riveting device W-MAX 2.4-4.8 mm
Hand-held riveting device for rivets W-MAX
PLRS-MANRIV-(W-MAX)-(2,4-4,8MM)
W-MAX
Art.-no.
5986432001
EAN 4066443008269
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hand tool for applying rivets in aluminium, steel and stainless steel.
- Aluminium alloy body.
- Forged steel handle with PVC coating.
- Plier-type power transmission.
- Includes four nozzles for different rivet diameters 2.4 mm (3/32 inch)/3.2 mm (1/8 inch)/4.0 mm (5/32 inch) and 4.8 mm (3/16 inch).
- Includes nozzle change key.
- Length: 250 mm.
Product information
Datasheets(X)
Application area
Working with rivets made of aluminium, steel and stainless steel.
Min./max. rivet diameter | 2.4-4.8 mm |
Material | Plain steel |