Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

W-Max mini bow saw

Bow saw mini W-MAX
BOWSAW-(W-MAX)-MINI
W-MAX

Art.-no. 5986413300
EAN 4066443011153
Prices for customers after login
W-Max mini bow saw

Art.-no. 5986413300

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for precise cutting of soft materials such as PVC pipes, thin-walled copper pipes, plastics etc.

Advantages


  • Lightweight

  • Compact

  • Ideal for hard-to-reach places

  • Excellent grip and handling


Features


  • High-strength plastic body

  • For use with 8 inch, 10 inch and 12 inch band saw blades

  • Lightweight, 68 g.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting PVC, plastic, soft metals, plaster etc.

Instructions

Inspect before use to make sure that the blade is well fastened to the mini saw and in optimum condition. It is always advisable to wear gloves, and eye, face and breathing protection. Check that the material you are working with is shorter than the length of the band saw blade.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information