Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Double-L wheel wrench

Double-end socket wrench asmt W-MAX 8 pcs
DBENDSKTWRNCH-(W-MAX)-SORT-8PCS
W-MAX

Art.-no. 5986412112
EAN 4066443013393
Prices for customers after login
Double-L wheel wrench

Art.-no. 5986412112

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set of L-shaped hand tools with two hex wrench ends

Advantages


  • Long L-shaped tool for greater torque

  • Conical head lets you reach confined areas

  • Canvas organiser bag


Features


  • Made from forged carbon steel

  • Hardened with heat treatment

  • Chrome finish

  • Long model with hex heads, both of equal size
Notice

Do not use extenders for more leverage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for removing and installing nuts on all types of vehicle. Excellent for working in hard-to-reach areas.

Instructions

The fitting of the fastener (screw or nut) and the end of the wrench must always be the same size. Always pull the tool towards yourself. Always wear protective goggles and gloves.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information